BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
ERGO™ Phillips Screwdrivers with Rubber Grip Double Handle PH0-PH4 x 182-322 mm
See technical informationReferences
Bahco:BE-8600
Rubix:010897
EAN:7314150010769

Product details : BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph0 |
| Blade length | 60 mm |
| Length | 163 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Delivery usually within ( 14 ) days
