References
Draper:63399
Rubix:382A5098
Manufacturer :63399
EAN:5010559633999


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | plain slot: 2.5/3/4 mm; cross slot: no. 0/00/000; tx-star®: t8/t9 |
| Blade length | 150 mm |
Product details : DRAPER 63399 8PC PRECISION SCREWDRIVER SET
Extra long precision screwdrivers, manufactured from chrome vanadium steel, which is correctly hardened and tempered fitted with soft grip handles for enhanced user comfort. Supplied complete in a two tone 1/4 drawer EVA insert tray made from closed cell foam. Suitable to be used in Draper and Draper Expert tool chests and other manufacturers similar tool chests.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | plain slot: 2.5/3/4 mm; cross slot: no. 0/00/000; tx-star®: t8/t9 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 7 ) days