References
Draper:13585
Rubix:390A3215
Manufacturer :13585




Technical specifications
| Imprint | torx profile |
|---|---|
| Imprint size | t10, t15, t20, t25, t30, t40 |
| Blade length | 100 mm |
Product details : DRAPER 13585 HARD GRIP SCREWDRIVER SET 6PCS
This Draper TX-STAR® hard grip screwdriver set offers a selection of popular sizes. Each screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The larger sizes have a hex bolster so they can be turned with a spanner for extra torque. The blade tips are magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tips also have a black phosphate coating for added durability. The comfortable moulded grip handles are made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. The shaped handles help ensure the screwdrivers do not roll off flat surfaces. There is a hang hole integrated into the handles for convenient storage.
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | t10, t15, t20, t25, t30, t40 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Delivery usually within ( 7 ) days