STANLEY 0-65-098 FATMAX SCREWDRIVER FLARED 5.5 X 100MM
Fatmax flared tip screwdrivers
See technical informationReferences
Stanley:0-65-098
Rubix:1358926
EAN:3253560650988





Product details : STANLEY 0-65-098 FATMAX SCREWDRIVER FLARED 5.5 X 100MM
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x270 mm |
|---|---|
| Imprint | flat |
| Imprint size | 5.5 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
- Delivery usually within ( 7 ) days