FACOM ATWPH4X200 PROT SD PH 4X200 POW


Screwdriver

References
facom:ATWPH4X200
rubix:395A5369
ean:3662424097409
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH4
Blade length200 mm
See all Specifications

Product details : FACOM ATWPH4X200 PROT SD PH 4X200 POW


Strengths

•Hexagonal blade with shoulder to take a wrench
Inline hardening process
Softer for more Comfort and still Chemical Resistant
4x corrosion resistance
Laser marking - gives virtually permanent marking
CNC tip machining - gives better screw fit increasing torque transfer and reducing wear

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH4
Blade length200 mm
Length325 mm
FinishingNickel/Chrome
Diameter40 mm
Weight280 g
Show UNSPSC/ECL@SS
£ 23.37 excl. VAT
/ Each
£ 28.04 incl. VAT
  • Usually arrives within 14 working days