STANLEY FMHT0-62619 FATMAX SCREWDRIVER FLAT 6.5 X 150MM
FATMAX® Bolster Flared tip Screwdrivers
See technical informationReferences
Stanley:FMHT0-62619
Rubix:2525881
EAN:3253560626198

Product details : STANLEY FMHT0-62619 FATMAX SCREWDRIVER FLAT 6.5 X 150MM
Apply extra torque with a wrench using the hex bolster
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x265 mm |
|---|---|
| Package weight | 12,2 g |
| Imprint | flat |
| Imprint size | 6.5 |
| Blade length | 150 mm |
| Length | 328 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 7 ) days