References
Draper Expert:09940
Rubix:156A8366
Manufacturer :09940



Product details : DRAPER EXPERT 09940 FIBREGLASS SHAFT SLEDGE HAMMER 6.4KG
Forged from fine grain carbon steel correctly hardened and tempered with a polished and lacquered head. Fibreglass shaft fitted with comfortable shock-absorbing rubber grip. Sold loose.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 850 mm |
| Weight | 6400 g |
| Handle | fibreglass shaft with shock-absorbing rubber grip |
| Material | fine grain carbon steel head; fibreglass shaft; rubber grip |
Show UNSPSC/ECL@SS
£ 55.36 excl. VAT
/ Each
£ 66.43 incl. VAT
- Delivery usually within ( 7 ) days
