FACOM 203H.16 ELECTRICIANS HAMMER STEEL HICKORY 16MM
203H-Electrician hammers
See technical informationReferences
Facom:203H.16
Rubix:395A5109
EAN:3148517524811

Product details : FACOM 203H.16 ELECTRICIANS HAMMER STEEL HICKORY 16MM
203H-Electrician hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 214 g |
|---|---|
| Packaged dimensions (D x W x H) | 238x140x14 mm |
| Package weight | 214 g |
| Type | electrician's hammer |
| Section | 16 mm |
| Length | 237 mm |
| Weight | 160 g |
| Handle | hickory "high security" |
| Head length | 141 mm |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Delivery usually within ( 14 ) days
