References
Facom:207A.32CB
Rubix:1232667
EAN:3148511473436



Product details : FACOM MALLET 207A.32CB
207A-208A - Adaptable-tip mallets
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Strengths
Excellent mechanical strength.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x95x35 mm |
| Package weight | 215 g |
| Type | sledgehammer |
| Length | 300 mm |
| Weight | 210 g |
| Diameter | 32 mm |
| Shape | cylindrical |
| Handle | wood |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 40.13 excl. VAT
/ Each
£ 48.16 incl. VAT
- Delivery usually within ( 14 ) days
