THOR 7008R SIZE A REPLACEMENT HIDE FACE

Replacement Face

See technical information

References

Thor Hammer:70-08R
Rubix:011630
EAN:5012936700805
brand logo

Technical specifications

Product details : THOR 7008R SIZE A REPLACEMENT HIDE FACE


Constructed from compressed Rawhide, these are for use with a malleable iron split head hammer. Will absorb the shock of the blow and transfers the force to the item being struck without fear of damage. Ideal where a heavy blow is required. combined with a relatively small striking area. Faces are designed to wear and be replaced.

Strengths

Faces are designed to wear and can be replaced
Compressed Water Buffalo Hide for use with Malleable Iron heads
Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage
Ideal where a heavy blow is required combined with a relatively small striking area

Applications

For malleable iron head hammers and split head hammers

Technical specifications


Attributes
Weight18 g
Diameter25 mm
Shapecylindrical
Materialrawhide
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
  • Usually arrives within 14 working days