References
Roebuck:121W /7LB
Rubix:011476

Product details : ROEBUCK SLEDGE HAMMER 7LB / 910 MM (INCLUDING HEAD)
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Weight | 3175.15 g |
| Handle | hickory |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- In stock: Next day delivery
