References
Gedore:4 E-500
Rubix:80080735
Manufacturer :8586680
EAN:4010883858663

Documents
Product details : GEDORE 4E500 HAMMER
Engineers' hammer, 500 g Forged hammer head DIN 1041 With ash (E 4 E) or hickory handle (E 4 H) to DIN 5111
Strengths
•Forged hammer head DIN 1041
Ash (No. E 4 E) or hickory handle (No. E 4 H) DIN 5111
Ash (No. E 4 E) or hickory handle (No. E 4 H) DIN 5111
Technical specifications
Attributes
| Logistic Weight | 625 g |
|---|---|
| Type | locksmith's hammer |
| Length | 320 mm |
| Weight | 500 g |
| Shape | square |
| Handle | ash wood |
| Material | forged (head);ash wood (handle) |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Delivery usually within ( 22 ) days
