Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
509 Extensions
References
stahlwille:
13010003
rubix:
4527273
ean:
4018754012992
Technical specifications
Square drive adapter
1/2
''
Length
256
mm
Product details
Technical specifications
Product details : STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
DIN 3123/ISO 3316.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
256
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.40
excl. VAT
/
Each
£
24.48
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.17LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 17MM
GEDORE RED R51001304 13MM 3/8 INCH SQUARE DRIVE HEXAGON SOCKET
GEDORE RED R63001406 14MM 1/2 SQUARE DRIVE IMPACT SOCKET
ROEBUCK 880165 3/8IN DRIVE ADAPTOR - 1/2IN
BAHCO K9801M-65 POWER SOCKET 1.1/2
GEDORE K37 70MM HEX IMPACT SOCKET
ROEBUCK HEX SOCKET 1/4 DRIVE 3/8 INCH A/F
FACOM M.3'1/8HA SOCKET M.31/8HA
FACOM SOCKET D.34B10
STAHLWILLE 03450014 1/2 INCH DRIVE X 7/32 INHEX SOCKET
STAHLWILLE 01030005 1/4 INCH DRIVE X 5MM SOCKET BI-HEX
STAHLWILLE 96151117 3/4 INCH RATCHET HEAD WITH BAR HANDLE
FACOM RX.40 RX TORX BIT SOCKET 1/4 INCH DRIVE T40
GEDORE 8MM1/2DRDEEPIMPSKT K 19 L 8
GEDORE IMPACT REDUCER KB 3721