Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
Extension Wrench
References
facom:
AXS.LPB
rubix:
262A0623
ean:
3662424149177
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : "FACOM AXS.LPB EXTENSION WRENCH 1/2"""
Strengths
•High Access
High Speed
High Power
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.48
excl. VAT
/
Each
£
122.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 3/4 EXTENSION BAR K.215B
STAHLWILLE 11010002 405 EXTENSION BAR 1/4 INCH DRIVE 6 LONG 150MM
STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
FACOM 1/2 D EXT 130MM S.210S
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
GEDORE 3/4 EXTENSION 3290-16
EXTENSION BAR R.210S
FACOM 1/2 - 500MM EXTENSIO S.217RC
FACOM R.210RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 210RC
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
STAHLWILLE 13010002 509 EXTENSION 1/2 INCH DRIVE 5 LONG
FACOM EXTENSION R.210AVSE
FACOM EXTENSION NM.215A
GEDORE 3090 5IN EXTENSION