Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM BAR FOX BOX WREN 160A.1
FACOM BAR FOX BOX WREN 160A.1
160A - Pins for keys 91A - 92A - 97
References
facom:
160A.1
rubix:
1231507
ean:
3148517128170
Technical specifications
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM BAR FOX BOX WREN 160A.1
160A - Pins for keys 91A - 92A - 97
- For 160A.1: Shape 1.
- For 160A.2: Shape 2.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
Logistic Weight
88
g
Packaged dimensions (D x W x H)
220
x
9
x
9
mm
Package weight
88
g
Length
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.20
excl. VAT
/
Each
£
12.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
GEDORE 3090 10IN EXTENSION
"FACOM AXS.L 1/2"" WRENCH"
BRITOOL EXPERT 3/8 INCH EXT 125MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"
GEDORE KB3090-3 IMPACT EXTENSION 75MM 3/8
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
FACOM BAR FOX BOX WREN 160A.2
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM