Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
Extension for impact sockets
References
roebuck:
6494441
rubix:
245022
ean:
3660338394690
Technical specifications
Square drive adapter
3/4
''
Length
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.83
excl. VAT
/
Each
£
74.20
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
FACOM EXTENSION S.215AVSE
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
GEDORE 3090 5IN EXTENSION
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
BAHCO 9560AB EXTENSION BAR 1IN 200MM
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
1/2 SPECIAL EXTENSION
BRITOOL EXPERT 1/2 INCH IMPACT EXT 250MM E113618