Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM 3/4 DRIVE 100M EXTENSION K.208B
FACOM 3/4 DRIVE 100M EXTENSION K.208B
K.B-3/4" extensions
References
facom:
K.208B
rubix:
1239096
ean:
3148516589538
Technical specifications
Square drive adapter
3/4
''
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 3/4 DRIVE 100M EXTENSION K.208B
K.B-3/4" extensions
-Presentation: satin chrome.
Technical specifications
Attributes
Logistic Weight
394
g
Packaged dimensions (D x W x H)
96
x
36
x
36
mm
Package weight
422
g
Square drive adapter
3/4
''
Length
100
mm
Diameter
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.82
excl. VAT
/
Each
£
40.58
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
EXTENSION BAR R.210S
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
GEDORE 3/4 EXTENSION 3290-16
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
BRITOOL EXPERT 3/8 INCH EXT 75MM
GEODORE 12 X 1/2 SQ. DR. EXTENSION (1990-12) 6129950
FACOM R.210 R EXTENSION BAR 1/4 INCH DRIVE 100MM
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
ROEBUCK EXTENSION 3/8 INCH DRIVE 125MM
FACOM BAR FOX BOX WREN 160A.2
ROEBUCK EXTENSION 1 INCH DRIVE 400MM
BRITOOL EXPERT 3/8 INCH EXT 250MM
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC