Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
Power extension - KB 2190-8
References
gedore:
KB 2190-8
rubix:
114A2460
manufacturer :
6657970
ean:
4010886665794
Technical specifications
Square drive adapter
1
''
Length
200
mm
Product details
Technical specifications
Product details : GEDORE 1DRIMPEXTENSON208MM KB 2190-8
Impact extension 1" 208 mm Square drive as per DIN 3121, ISO 1174, Form F and H GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Square drive adapter
1
''
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.90
excl. VAT
/
Each
£
97.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9560AB EXTENSION BAR 1IN 200MM
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
STAHLWILLE 15010003 559 EXTENSION 3/4 INCH DRIVE 4 95MM
FACOM EXTENSION J.215AVSE
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
FACOM EXTENSION R.210AVSE
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S