Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
Extension piece 3
References
stahlwille:
12010002
rubix:
4527194
ean:
4018754012572
Technical specifications
Square drive adapter
3/8
''
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
DIN 3123/ISO 3316.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
160
mm
Logistic Weight
127
g
Square drive adapter
3/8
''
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
GEDORE 97MMX1/4- EXT 2090-4
FACOM S.210 S EXTENSION BAR 1/2 INCH DRIVE 125MM
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
FACOM EXTENSION NM.210A
STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG