References
Draper:17571
Rubix:156A8051
Manufacturer :17571

Product details : DRAPER 17571 110V EXTENSION CABLE 14M X 2.5MM
For use with Draper Site Transformers and other manufacturers similar transformers. 14M (approx.) long with 16A plug and 16A socket. Spare plugs and socket are available separately.
Technical specifications
Attributes
| Length | 14000 mm |
|---|---|
| Diameter | 2.5 mm |
| Type | 110v extension cable |
Show UNSPSC/ECL@SS
£ 47.91 excl. VAT
/ Each
£ 57.49 incl. VAT
- Delivery usually within ( 7 ) days
