BRITOOL EXPERT 1/2 INCH IMPACT EXT 50MM E113616


Impact 1/2" extensions

References
expert:E113616
rubix:2014419
ean:3258951136164
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length50 mm

Product details : BRITOOL EXPERT 1/2 INCH IMPACT EXT 50MM E113616


- ISO 1174-1
- Specially designed to withstand the stresses of impact machines.
- Chrome Molybdenum steel.
- For your safety, use impact extensions with the appropriate bushes and pins.

features:
EAN: 3258951136164
d1 [mm]: 25
d2 [mm]: 16
L [mm]: 50
Packaging: 1
[g]: 97

Technical specifications


Attributes
Square drive adapter1/2 ''
Length50 mm
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
  • Usually arrives within 14 working days