"WERA 003592 8796LB EXT LONG FLEXIBLE LOCK 3/8"" DRIVE/200MM ZYKLOP"
Flexible-Lock Extension
See technical informationSee documentsReferences
Wera:05003592001
Rubix:2527428
EAN:4013288121325

Documents
Product details : "WERA 003592 8796LB EXT LONG FLEXIBLE LOCK 3/8"" DRIVE/200MM ZYKLOP"
Wera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.
Strengths
Zyklop "flexible lock" extension with free-turning sleeve, long
Flexible lock system for either locking or rapid exchange of the attached tool
With free-turning sleeve for rapid tightening and loosening of screws and nuts
Chrome vanadium steel, matt chrome-plated
Flexible lock system for either locking or rapid exchange of the attached tool
With free-turning sleeve for rapid tightening and loosening of screws and nuts
Chrome vanadium steel, matt chrome-plated
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 200 mm |
| Type | zyklop flexible-lock extension (free-turning sleeve, long) |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Delivery usually within ( 5 ) days