FACOM BAR CLAMP 275.800


275 - Clamps with screw power 12000 N

References
facom:275.800
rubix:1233284
ean:3148511631508
brand logo
brand logo
Technical specifications
Clamping800 mm
See all Specifications

Product details : FACOM BAR CLAMP 275.800


275 - Clamps with screw power 12000 N
- Sliding rail and large section screws for the most powerful clamps: up to 1.2 t between jack and slide.
- Capacity: 0 --> 1 000 mm.
- Tightening: 12000 N max.
- Ball tilting at 35°.
- Presentation: galvanized.

Strengths

Sliding rail and large section screws for the most powerful clamps galvanized

Technical specifications


Attributes
Logistic Weight4321 g
Packaged dimensions (D x W x H)940x200x50 mm
Package weight4315 g
Clamping800 mm
Weight4.2 kg
Projection120 mm
Show UNSPSC/ECL@SS
£ 500.43 excl. VAT
/ Each
£ 600.52 incl. VAT
  • Usually arrives within 14 working days