BAHCO 1RM-15 RATCHET COMBI SPANNER

Open-end - ring ratchet spanners metric 1RM

See technical information
References
Bahco:1RM-15
Rubix:119A2003
EAN:7314153000620
brand logo
Technical specifications
Opening15
Length200 mm
Typeratchet spanner
See all Specifications

Product details : BAHCO 1RM-15 RATCHET COMBI SPANNER


Open-end - ring ratchet spanners metric. Standards: ISO 1711-1 and DIN 3113. Material: high alloy quality steel. Position of the jaw: 15 degrees with a smaller head for improved accessibility. Ratchet with 12 teeth in the ring for good productivity in application. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Action angle 5. Convenient toggle to change direction: left / right. Larger size and double-sided size indication for easy recognition. Chrome-plated and matte polished for high-quality surface.

Technical specifications


Attributes
Logistic Weight130 g
Opening15
Length200 mm
Typeratchet spanner
Finishingchromed
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
  • Delivery usually within ( 14 ) days