40.LA-long combination wrenches, metric sizes
Opening | 35 |
---|---|
Length | 524 mm |
Logistic Weight | 1190 g |
---|---|
Packaged dimensions (D x W x H) | 528x72x30 mm |
Package weight | 1115 g |
Opening | 35 |
Length | 524 mm |
Weight | 1040 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days