References
Draper:54267
Rubix:80017007
Manufacturer :54267





Product details : DRAPER 54267 600MM BOLT CUTTER TUBULAR HANDLE
Suitable for cutting high tensile material up to 40HRC. Jaws hardened and tempered to HRC58 - 62 to give long life and good cutting capability. Centre cut jaw pattern. Plastic grips on handles. Spare jaws available.
Technical specifications
Attributes
| Cutting capacity | 8 mm |
|---|---|
| Length | 600 mm |
| Weight | 2630 g |
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
- Delivery usually within ( 7 ) days
