ROEBUCK BOLT CROPPER JAWS LENGTH 460MM 840488
Bolt cutters jaws
See technical informationSee documentsReferences
Roebuck:840488
Rubix:209A8143
EAN:3660338061677
Documents
Product details : ROEBUCK BOLT CROPPER JAWS LENGTH 460MM 840488
Oil the sliding parts regularly.
Bolt Cropper jaws length 460 mm
Technical specifications
Attributes
| Cutting capacity | 5 mm |
|---|---|
| Length | 460 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 56.61 excl. VAT
/ Each
£ 67.93 incl. VAT
- In stock: Next day delivery

