roebuck:840488
rubix:209A8143
ean:3660338061677

- Cutting capacity:5 mm
- Length:460 mm
- Material:steel
roebuck:5074209
rubix:2521490
ean:3660338341861
bahco:4559-18
rubix:010760
ean:7314150024513

- Cutting capacity:8 mm
- Length:430 mm
- Material:high performance alloy steel
roebuck:896078
rubix:381A4084
ean:3660338483844

- Cutting capacity:8 mm
- Length:750 mm
- Material:steel
knipex:71 72 460
rubix:2523722
ean:4003773066750

- Cutting capacity:8 mm
- Length:460 mm
- Material:chrome vanadium heavy-duty steel
draper:54266
rubix:80067671
manufacturer :54266

- Cutting capacity:6 mm
- Length:450 mm
- Material:hardened and tempered jaws; plastic grips on handles
knipex:71 02 200
rubix:010156
ean:4003773047056

- Cutting capacity:6 mm
- Length:200 mm
- Material:chrome-vanadium high-performance steel
knipex:71 12 200
rubix:2003177
ean:4003773066859

- Cutting capacity:5.2 mm
- Length:205 mm
- Material:chrome vanadium heavy-duty steel, forged, multi-stage oil-hardened
facom:990.B1
rubix:80038585
ean:3148517494503

- Cutting capacity:10 mm
- Length:600 mm
- Material:forged steel
knipex:71 22 200
rubix:2003178
ean:4003773066873

- Cutting capacity:6 mm
- Length:200 mm
- Material:chrome-vanadium high performance steel (induction hardened cutting edges)
irwin:TTBC924
rubix:2518158

- Cutting capacity:7.9 mm
- Length:610 mm
- Material:steel
draper:36092
rubix:80368801
manufacturer :36092

- Cutting capacity:5 mm
- Length:210 mm
- Material:forged centre cut tool steel jaws hardened, tempered and chemically blacked; carbon steel plate handles
knipex:71 01 160
rubix:388A3576
ean:4003773082668

- Cutting capacity:5.3 mm
- Length:160 mm
- Material:chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
knipex:71 72 610
rubix:2523723
ean:4003773066767

- Cutting capacity:9 mm
- Length:610 mm
- Material:chrome vanadium heavy-duty steel, forged, multi-stage oil-hardened
draper:54265
rubix:80017008
manufacturer :54265

- Cutting capacity:5 mm
- Length:350 mm
- Material:hardened and tempered jaws (hrc58-62); plastic grips on handles; centre cut jaw pattern
facom:997A.20
rubix:1237154
ean:3148516734419

- Cutting capacity:4 mm
- Length:210 mm
- Material:aluminium
knipex:71 01 250
rubix:240A7469
ean:4003773079637

- Cutting capacity:5.6 mm
- Length:250 mm
- Material:chrome vanadium heavy-duty steel
knipex:71 32 200
rubix:152A6905
ean:4003773066880

- Cutting capacity:6 mm
- Length:200 mm
- Material:chrome vanadium heavy-duty steel
facom:990.BF3
rubix:80430197
ean:3148518274548

- Cutting capacity:16 mm
- Length:900 mm
- Material:forged steel
draper:54264
rubix:382A4058
manufacturer :54264
ean:5010559542642

- Cutting capacity:4 mm
- Length:300 mm
- Material:hardened and tempered steel
knipex:71 02 200 T
rubix:240A9195
ean:4003773080046

- Cutting capacity:6 mm
- Length:200 mm
- Material:chrome vanadium heavy-duty steel (forged, multi-stage oil-hardened)
knipex:71 32 200 T
rubix:388A3593
ean:4003773080060

- Cutting capacity:6 mm
- Length:200 mm
- Material:chrome-vanadium steel, forged, oil-hardened in several stages
irwin:TTBC930
rubix:2518159

- Cutting capacity:9.5 mm
- Length:760 mm
- Material:steel
draper:54269
rubix:382A4059
manufacturer :54269
ean:5010559542697

- Cutting capacity:5 mm
- Length:350 mm
- Material:jaws hardened and tempered (hrc58–62)