References
Draper:54271
Rubix:382A4060
Manufacturer :54271
EAN:5010559542710

Product details : DRAPER 54271 600MM BOLT CUTTER-SPARE JAWS
Spare bolt cutter jaws for Draper stock No.54267 bolt cutter.
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Weight | 930 g |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Delivery usually within ( 7 ) days
