References
Knipex:71 72 610
Rubix:2523723
EAN:4003773066767

Technical specifications
| Cutting capacity | 9 mm |
|---|---|
| Length | 610 mm |
| Material | chrome vanadium heavy-duty steel, forged, multi-stage oil-hardened |
Product details : KNIPEX 7172610 BOLT CUTTERS 610MM
71 72 760 Bolt Cutter
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
HRC 19: Ø 11 mm HRC 40: Ø 9 mm HRC 48: Ø 8 mm Cutting edge length mm: 36.5 mm Head thickness: 42 mm
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction hardened, cutting-edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. Joint: special tool steel, forged. Handles: steel tube, powder-coated. Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.
Technical specifications
Attributes
| Cutting capacity | 9 mm |
|---|---|
| Length | 610 mm |
| Material | chrome vanadium heavy-duty steel, forged, multi-stage oil-hardened |
| Weight | 2550 g |
| Handle | two-colour multi-component handle sleeves (steel tube, powder-coated) |
Show UNSPSC/ECL@SS
£ 122.25 excl. VAT
/ Each
£ 146.70 incl. VAT
- Delivery usually within ( 14 ) days





