References
Draper:54264
Rubix:382A4058
Manufacturer :54264
EAN:5010559542642




Technical specifications
| Cutting capacity | 4 mm |
|---|---|
| Length | 300 mm |
| Material | hardened and tempered steel |
Product details : DRAPER 54264 300MM BOLT CUTTER (4MM CAP.)
Suitable for cutting high tensile material up to 40HRC. Jaws hardened and tempered to HRC58 - 62 to give long life and good cutting capability. Centre cut jaw pattern. Plastic grips on handles. Spare jaws available.
Technical specifications
Attributes
| Cutting capacity | 4 mm |
|---|---|
| Length | 300 mm |
| Material | hardened and tempered steel |
| Weight | 721 g |
| Handle | plastic grips on handles |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Delivery usually within ( 7 ) days