KNIPEX 7122200 KNIPEX COBOLTCOMPACT BOLT CUTTER 20 200MM
KNIPEX CoBolt®
See technical informationSee documentsReferences
Knipex:71 22 200
Rubix:2003178
EAN:4003773066873




Technical specifications
| Cutting capacity | 6 mm |
|---|---|
| Length | 200 mm |
| Material | chrome-vanadium high performance steel (induction hardened cutting edges) |
Documents
Product details : KNIPEX 7122200 KNIPEX COBOLTCOMPACT BOLT CUTTER 20 200MM
71 22 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. with slim multi-component grips without collar for better handling and easier transport. Opening spring and locking device are integrated in the handles for comfortable work and safe transport. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping.
Cutting capacities soft wire (diameter): Ø 6 mm Cutting capacities medium hard wire (diameter): Ø 5.2 mm Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm Cutting capacities piano wire (diameter): Ø 3.6 mm
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. with slim multi-component grips without collar for better handling and easier transport. Opening spring and locking device are integrated in the handles for comfortable work and safe transport. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping.
Technical specifications
Attributes
| Cutting capacity | 6 mm |
|---|---|
| Length | 200 mm |
| Material | chrome-vanadium high performance steel (induction hardened cutting edges) |
| Weight | 375 g |
| Handle | slim multi-component grips (with plastic coating) |
Show UNSPSC/ECL@SS
£ 59.18 excl. VAT
/ Each
£ 71.02 incl. VAT
- Usually arrives within 14 working days