References
Draper:21307
Rubix:381A9312
Manufacturer :21307
EAN:5010559213078




Technical specifications
| Length | 120 mm |
|---|---|
| Material | cast aluminium table and base |
| Type | mitre saw |
Product details : DRAPER 21307 1100W 210MM MITRE SAW
Mitre saw with 0 - 45° bevel cutting capability. Made with a cast aluminium base and table. Fitted with dust extraction facility and vice clamp for securing material whilst cutting and base stabiliser. Supplied with a 24 T.C.T saw blade.
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material | cast aluminium table and base |
| Type | mitre saw |
| Teeth | 24 mm |
| Blade diameter | 210 mm |
| Cutting capacity | 120 mm |
Show UNSPSC/ECL@SS
£ 74.98 excl. VAT
/ Each
£ 89.98 incl. VAT
- Delivery usually within ( 7 ) days