Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO PC-22-GT9 HANDSAW PROFCUT
BAHCO PC-22-GT9 HANDSAW PROFCUT
Profcut handsaws
References
bahco:
PC-22-GT9
rubix:
2518367
ean:
7311518263409
Technical specifications
Length
550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO PC-22-GT9 HANDSAW PROFCUT
These saws feature blades for cutting fine to medium thick materials. The blades are three sided ground, with super sharp GT-toothing, hard point teeth for longer lasting sharpness.
Technical specifications
Attributes
Logistic Weight
440
g
Length
550
mm
Teeth
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.66
excl. VAT
/
Each
£
28.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 0-20-092 3 IN 1 SAW
BAHCO PC-12-VEN VENEER SAW PROFCUT
IRWIN MINI HACKSAW
ROEBUCK HANDSAW LENGTH 500MM 863336
BAHCO PC-6-DRY 6IN DRYWALL SAW
MAKITA DLS600Z BRUSHLESS MITRE SAW 165MM
BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW
BAHCO 369-BLADE GP-SAW SPARE BLADE
"STANLEY STHT1-20352 HANDSAW 22"" 8TPI"
STANLEY 0-20-331 FATMAX MINI FLUSH CUT PULL SAW
STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
BAHCO PC-15-TBX TOOLBOX PROFCUT
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
IRWIN HACKSAW I-125
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"