DEWALT DCS777N-XJ 54V XR FLEXVOLT 216MM MITRE SAW - BARE UNIT


Mitre Saw

References
dewalt:DCS777N
rubix:2584030
ean:5035048651087
brand logo
brand logo
Technical specifications
Length490 mm

Product details : DEWALT DCS777N-XJ 54V XR FLEXVOLT 216MM MITRE SAW - BARE UNIT


Strengths

•The classic saw design improved and updated for the modern cordless user
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
Improved dust extraction efficiency
The base and fence have been machined to meet the accuracy requirements of the most demanding applications
Head lock function allows the head to be fixed, restricting the traverse function for trim applications and ease of transportation
Integrated positive mitre stops at 15°, 22.5°, 30°, 45°, quick release mitre mechanism up to 50°
Sliding left hand fence with measuring scale for improved material support and management
Compact internal rail design for huge cutting capacity in a highly transportable format

Technical specifications


Attributes
Length490 mm
Show UNSPSC/ECL@SS
£ 522.55 excl. VAT
/ Each
£ 627.06 incl. VAT
  • Usually arrives within 14 working days