BAHCO PC-22-GT7 HANDSAW PROFCUT
ProfCut™ Hardpoint Handsaws for Plaster/Boards of Wood Based Materials
See technical informationSee documentsReferences
Bahco:PC-22-GT7
Rubix:45002156
EAN:7311518263393

Documents
Product details : BAHCO PC-22-GT7 HANDSAW PROFCUT
Professional hand saws for sawing medium-rough material such as wood, planks and sheet material. Three facet cut, super sharp GT toothing guarantees excellent saw results. Extra hardened teeth remain sharp longer. Comfortable two component handle with extra shock-absorbing anti slip surface, attached with screws. Handle can be used for marking 45° and 90° angles. With reusable tooth protector.
Strengths
Comfortable screwed two-component handle can be used as a 45° and 90° marking guide|Long-lasting sharpness from the super-sharp GT teething, hardpoint teeth|For cutting medium-thick materials
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Length | 550 mm |
| Material | bi-material |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 24.36 excl. VAT
/ Each
£ 29.23 incl. VAT
- Delivery usually within ( 14 ) days
