References
Draper:82197
Rubix:382A7502
Manufacturer :82197
EAN:5010559821976


Product details : DRAPER 82197 VENOM 550MM 12PPI HP HAND SAW
Saw blades manufactured from high quality 1mm 65Mn carbon steel, that's been correctly hardened, tempered, straightened and stress relieved to ensure the blades strength and straightness. The set of the tooth delivers faster cutting with optimal sawdust removal in both forward and reverse motions. The finely ground blade is coated with an ultra - tough lacquer protecting the blade from corrosion whilst easing friction when sawing. The ergonomic soft grip handle guarantees user comfort, even when used for prolonged periods.
Technical specifications
Attributes
| Length | 550 mm |
|---|---|
| Material | 65mn carbon steel |
| Type | handsaw |
| Teeth | 12 mm |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- Delivery usually within ( 7 ) days
