References
Draper:24794
Rubix:381A9858
Manufacturer :24794
EAN:5010559247943

Product details : DRAPER 24794 300MM ADJ/WRENCH S/GRIP
This crescent-type wrench is manufactured from carbon steel, hardened and tempered, with chrome plating for corrosion protection. The head is profiled with a metric scale. Fitted with a soft grip handle for user comfort. Jaw capacity - 36mm.
Technical specifications
Attributes
| Opening | 36 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.49 excl. VAT
/ Each
£ 19.79 incl. VAT
- Delivery usually within ( 7 ) days
