ROEBUCK 880481 OFF-SET COMBINATION WRENCH 18MM
OFFSET COMBINATION SPANNERS - METRIC
See technical informationReferences
Roebuck:880481
Rubix:216A9941
EAN:3660338338823

Product details : ROEBUCK 880481 OFF-SET COMBINATION WRENCH 18MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
| Opening | 18 |
|---|---|
| Length | 238 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Usually arrives within 14 working days
