WERA 073278 JOKER WRENCH RATCHET COMBI 18MM SB
6000 Joker Ratcheting Combination Wrenches
See technical informationSee documentsReferences
Wera:05073278001
Rubix:2521322
EAN:4013288167408
Documents
Product details : WERA 073278 JOKER WRENCH RATCHET COMBI 18MM SB
High quality, metric, combination ratchet wrench by wera. Comes with holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping. The integrated limit stop prevents any slipping around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench.
Strengths
Practical holding function thanks to the metal plate in the Jaw
Limit stop prevents any slipping
The double hex geometry reduces the risk of slipping
Return angle of only 30°
Limit stop prevents any slipping
The double hex geometry reduces the risk of slipping
Return angle of only 30°
Applications
Hexagonal nuts or bolts
Technical specifications
Attributes
| Opening | 18 |
|---|---|
| Length | 235 mm |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Delivery usually within ( 5 ) days


