References
Draper:27771
Rubix:390A3684
Manufacturer :27771



Product details : DRAPER 27771 15MM LONG RATCHET RING SPANNER
This Draper HI-TORQ® metric extra-long double ring ratchet and fixed end spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The extra length provides better access to hard-to-reach spaces, while the 90-tooth ratchet mechanism gives 4° movement enabling use in tight spaces. Both ring ends are 12-point HI-TORQ®, which delivers maximum leverage by transferring torque to the flats and prevents slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 378 mm |
|---|---|
| Model | hi-torq® metric extra-long double ring ratchet spanner, 15mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.66 excl. VAT
/ Each
£ 12.79 incl. VAT
- Delivery usually within ( 7 ) days
