References
Draper:52017
Rubix:382A3652
Manufacturer :52017
EAN:5010559520176
Product details : DRAPER 52017 15MM FLEX HEAD RATCHET SPANNER
The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 200 mm |
|---|
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
- Delivery usually within ( 7 ) days


