References
Bahco:S137
Rubix:401A5384
Manufacturer :S137
EAN:7314150450503
Product details : BAHCO S137 1/4-3/8-1/2 SOCKET SET 137PCS
12 pcs ratcheting combination ratcheting wrenches 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
12 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
10 pcs 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
1 pc 1/4" reversible ratchet, 60 teeth with two-component handle, 150 mm
1 pc 1/4" two-component spinner handle 150 mm
1 pc 1/4" sliding T-bar 106 mm
1 pc 1/4" extension 50 mm
1 pc 1/4" extension 100 mm
1 pc 1/4" universal joint
1 pc 1/4" bit holder
1 pc 1/4" flexible extension 150 mm/6"
16 pcs 3/8" hex sockets 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm
1 pc 3/8" reversible ratchet, 60 teeth and two-component handle, 200 mm
1 pc 3/8" spark plug socket 21 mm/13/16"
1 pc 3/8" spark plug socket 18 mm
1 pc 3/8" spark plug socket 16 mm/5/8"
1 pc 3/8" universal joint
1 pc 3/8" extension 75 mm
1 pc 3/8" extension 150 mm
18 pcs 1/2" hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 32, 34 mm
9 pcs 1/2" hex sockets 3/8", 7/16", 1/2", 9/16", 11/16", 3/4", 13/16", 7/8", 1‑3/16"
1 pc 1/2" reversible ratchet with 60 teeth and two-component handle, 250 mm
1 pc 1/2" sliding T-bar with double function, 1/2" head 3/8F-1/2 M adapter
1 pc 1/2" extension 125 mm
1 pc 1/2" extension 250 mm
1 pc 1/2" universal joint
1 pc bit adapter 1/4" square drive
4 pcs Pozidriv bits PZ0, PZ1, PZ2 and PZ3
5 pcs Phillips bits PH0, PH1, PH2, PH3, PH4
3 pcs flat bits, 4, 5.5, 7 mm
6 pcs insert bits 3, 4, 5, 6, 8, 10 mm
9 pcs Torx® bits T8, T10, T15, T20, T25, T27, T30, T40, T45
1 pc ratchet
3 pcs hex L-keys 1.5, 2, 2.5 mm
8 pcs 3/8" square crowfoot spanner, 10, 11, 13, 14, 15, 17, 18, 19 mm
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Easier access with the thin compact head on combination ratcheting wrench
U-shaped handle for comfortable grip on wrench
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
12 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
10 pcs 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
1 pc 1/4" reversible ratchet, 60 teeth with two-component handle, 150 mm
1 pc 1/4" two-component spinner handle 150 mm
1 pc 1/4" sliding T-bar 106 mm
1 pc 1/4" extension 50 mm
1 pc 1/4" extension 100 mm
1 pc 1/4" universal joint
1 pc 1/4" bit holder
1 pc 1/4" flexible extension 150 mm/6"
16 pcs 3/8" hex sockets 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm
1 pc 3/8" reversible ratchet, 60 teeth and two-component handle, 200 mm
1 pc 3/8" spark plug socket 21 mm/13/16"
1 pc 3/8" spark plug socket 18 mm
1 pc 3/8" spark plug socket 16 mm/5/8"
1 pc 3/8" universal joint
1 pc 3/8" extension 75 mm
1 pc 3/8" extension 150 mm
18 pcs 1/2" hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 32, 34 mm
9 pcs 1/2" hex sockets 3/8", 7/16", 1/2", 9/16", 11/16", 3/4", 13/16", 7/8", 1‑3/16"
1 pc 1/2" reversible ratchet with 60 teeth and two-component handle, 250 mm
1 pc 1/2" sliding T-bar with double function, 1/2" head 3/8F-1/2 M adapter
1 pc 1/2" extension 125 mm
1 pc 1/2" extension 250 mm
1 pc 1/2" universal joint
1 pc bit adapter 1/4" square drive
4 pcs Pozidriv bits PZ0, PZ1, PZ2 and PZ3
5 pcs Phillips bits PH0, PH1, PH2, PH3, PH4
3 pcs flat bits, 4, 5.5, 7 mm
6 pcs insert bits 3, 4, 5, 6, 8, 10 mm
9 pcs Torx® bits T8, T10, T15, T20, T25, T27, T30, T40, T45
1 pc ratchet
3 pcs hex L-keys 1.5, 2, 2.5 mm
8 pcs 3/8" square crowfoot spanner, 10, 11, 13, 14, 15, 17, 18, 19 mm
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Easier access with the thin compact head on combination ratcheting wrench
U-shaped handle for comfortable grip on wrench
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 577.86 excl. VAT
/ Each
£ 693.43 incl. VAT
- Delivery usually within ( 14 ) days


