References
Draper:28660
Rubix:382A0481
Manufacturer :28660
EAN:5010559286607


Technical specifications
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 19 mm |
| Length | 49 mm |
Product details : DRAPER 28660 19MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 19 mm |
| Length | 49 mm |
| Square | 19.05 mm |
| Diameter (inch) | 0.748031 '' |
| Finishing | phosphate |
| Weight | 328 g |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 7 ) days