References
Draper:30357
Rubix:88080906
Manufacturer :30357






Technical specifications
| Tightening torque, minimum | 30 N.m |
|---|---|
| Tightening torque, maximum | 210 N.m |
| Square drive adapter | 1/2 '' |
Product details : DRAPER 30357 3001A 1/2 SD TORQUE WRENCH
Ratchet head is engraved with Nm and lb - in scales on the barrel of the wrench. The micrometre type sleeve allows accurate preset torque values to be set. When torque is reached the wrench produces an audible click and a release of tension. Marked range: 30-210Nm/22.1-154.9lb-ft. Overall length 465mm. Clockwise right-hand thread torque application only. Supplied in blow mould storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 30 N.m |
|---|---|
| Tightening torque, maximum | 210 N.m |
| Square drive adapter | 1/2 '' |
| Length | 465 mm |
| Weight | 1.712 kg |
| Standard | din 3120:1993 and iso 6789:2003 |
| Type | ratchet torque wrench (micrometric adjustment, click release) |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 7 ) days