References
Facom:S.209-100D
Rubix:395A5275
EAN:3662424106101


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM S.209-100D DIRECT READ TWNO RATCHET HEAD 20-100
Strengths
•UNITS: 2 values N. m and Ft. Lbs
SETTING: Twin start thread giving time saving due to the 2x faster setting
TORQUE: Avoid risk on over-torque
CERTIFICATION: ISO 6789 calibration certificate
STORAGE: Supplied in plastic protection tube
ENVIRONMENT: Popular in automotive environment
SETTING: Twin start thread giving time saving due to the 2x faster setting
TORQUE: Avoid risk on over-torque
CERTIFICATION: ISO 6789 calibration certificate
STORAGE: Supplied in plastic protection tube
ENVIRONMENT: Popular in automotive environment
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Length | 396 mm |
| Weight | 0.92 kg |
| Standard | din en iso 6789;iso 6789;nf en iso 6789 |
| Type | wrench |
Show UNSPSC/ECL@SS
£ 274.23 excl. VAT
/ Each
£ 329.08 incl. VAT
- Delivery usually within ( 14 ) days




