Torque wrench type 83 ADS
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 3/8 '' |
Logistic Weight | 500 g |
---|---|
Tightening torque, minimum | 5 N.m |
Tightening torque, maximum | 25 N.m |
Square drive adapter | 3/8 '' |
Length | 244 mm |
Weight | 0.5 kg |
Fixation | 10 mm |
Type | Torque wrench |
Usually arrives within 14 working days