References
Draper:31006
Rubix:382A0724
Manufacturer :31006
EAN:5010559310067
Product details : DRAPER 31006 9.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Delivery usually within ( 7 ) days


