Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BAHCO R6950 RATCHET 1/4 REFRIGERATION
BAHCO R6950 RATCHET 1/4 REFRIGERATION
Reversible Ratchet
References
bahco:
R6950
rubix:
80148570
ean:
7314151089658
Technical specifications
Square drive adapter
1/4
''
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO R6950 RATCHET 1/4 REFRIGERATION
Applications
Designed for Refrigeration Shut-Off Valves
Technical specifications
Attributes
Logistic Weight
220
g
Square drive adapter
1/4
''
Length
160
mm
Diameter
30.3
mm
Finishing
Polished
Weight
225
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.12
excl. VAT
/
Each
£
126.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
FACOM SOCKET NG.65A
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
BRITOOL EXPERT FLEX HEAD LONG REACH RATCHET 1/2 INCH SQUARE DRIVE
FACOM 3/8IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
BRITOOL EXPERT 3/8 INCH SD ROUND HEAD RATCHET
GEDORE CONSTRUCTION RACHET 29 27X32
FACOM 1/4IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
1 RATCHET REVERSIBLE 36 TEE
FACOM REVERS RAT HAND K.154B
BAHCO 808050P-25 PISTOL GRIP RATCHETING SET
"WERA 073262 8000C SB RATCHET 1/2"" DRIVE/277MM ZYKLOP CARDED"
ROTHENBERGER UNI SPANNER STEPPED KEY & RATCHET SET 7.3297
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
BAHCO 8150QR 1/2 DRIVE QUICK RELEASE RATCHET 60 TEETH