References
Draper:31008
Rubix:382A0725
Manufacturer :31008
EAN:5010559310081
Product details : DRAPER 31008 11.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 165 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- Delivery usually within ( 7 ) days
